
Floortex Cleartex 1115023TR Ultimat Polycarbonate Corner Workstation Chair Mat For Low And Medium Pile Carpets Up To 0.50 In. 48 X 60 In. (Discontinued)
- Mfr # 1115023TR
- Zoro # G003766962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1115023TR
Zoro #
G003766962
UPC #
874951001481
Country of Origin
China
Dimensions
Thickness
0.09 in
Length
60 in
Width
48 in
Details
Item
Chair Mat
Floor Type
Carpeted Floor
Color
Clear
Application
Office, Home, Corner Workstation
Standards
TAA Compliant
Features
Non-toxic, Chemical-free, Phthalate-free, Gripper, Impact Resistant, Padded, Odorless
Material
Polycarbonate
Fire Resistant/Fire Retardant
Fire Resistant
Description
Floortex Cleartex Polycarbonate Triangular General Office Mat.
Features- The toughest and most durable chair mats available.
- Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
- Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
- No cracking, no curling, no dimpling, no yellowing, no smelling.
- Crystal Clear and 100% recyclable.
- Floortex Cleartex unique polycarbonate construction provides the ultimate in quality, clarity and durability.
- Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
- Gripper back ensures stability for use on low to medium pile carpets under 1/2 in. pile including padding.
- Materials - Polycarbonate.
- Dimension - 48 x 60 x 0. 085 in.
- Item Weight - 7. 55 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.