This item is Discontinued.

Floortex Cleartex 1212119ER Ultimat Polycarbonate Square Chair Mat For Hard Floors And Carpet Tiles 48 X 48 In. 1212119ER

This item is Discontinued.

Floortex

Cleartex 1212119ER Ultimat Polycarbonate Square Chair Mat For Hard Floors And Carpet Tiles 48 X 48 In. (Discontinued)

Mfr # 1212119ER
Zoro # G503767124
UPC # 874951002013
Country of Origin China
Category Chair Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1212119ER
Zoro #
G503767124
UPC #
874951002013
Country of Origin
China

Description

Floortex Cleartex Polycarbonate Square General Office Mat For Hard Floors and Carpet Tiles.

Features
  • The toughest and most durable chair mats available.
  • Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
  • Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
  • No cracking, no curling, no dimpling, no yellowing, no smelling.
  • Crystal Clear and 100% recyclable.
  • Floortex Cleartex unique polycarbonate construction provides the ultimate in quality, clarity and durability.
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Clear formulation allows the beauty of your hard floor to show through.
  • Smooth back ensures stability for hard floors and carpet tiles.
Specification
  • Materials - Polycarbonate.
  • Dimension - 48 x 48 x 0. 075 in.
  • Item Weight - 6. 9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.