Floortex Cleartex 319226LV Computex Anti-Static Advantagemat Pvc Rectangular Lipped Chair Mat For Standard Pile Carpets 0.38 In.; Clear 36 X 48 In.

  • Mfr # 319226LV

  • Zoro # G903767991


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Shape
Lipped
Floor Type
Carpeted Floor
Color
Clear
Thickness
0.11 in
Material
Polyvinyl Chloride (PVC), Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319226LV
Zoro #
G903767991
UPC #
874951003218
Country of Origin
China

Dimensions

Thickness
0.11 in
Lip Dimensions
10 in x 20 in
Length
48 in
Width
36 in

Details

Item
Chair Mat
Shape
Lipped
Floor Type
Carpeted Floor
Color
Clear
Material
Polyvinyl Chloride (PVC), Vinyl
Standards
TAA Compliant
Features
Recycled
Application
Electrical Equipment
Recycled Content
25%

Description

Computex Anti-Static Advantagemat provides an affordable, long lasting floor protection for the home and office. Suitable for a wide range of uses. Unique Floortex Formulation for the clearest and most durable PVC mats. Computex mats are specially formulated to dissipate static electricity without the need for a ground cord, attracting dust away from sensitive areas, creating a safer environment for the equipment and the people who use it. Contains appro x imately 25% recycled material.

Features
  • Anti-Static formula helps prevent the build up of static and dust that can be harmful to computers and other electrical equipment.
  • Clear PVC carpet protection mat for use in the home and office to prevent floor wear caused by chair casters.
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Clear formulation allows the beauty of your flooring to show through.
  • Gripper back for use on standard pile carpets 3/8" or less.
Specification
  • Category - Rugs and Floor Mats.
  • Furniture Type - Chair Mats.
  • Collection - Doortex Ecotex.
  • Material - 100% Post Consumer Recycled Pet.
  • Color - Tinted.
  • Dimension - 36 x 48 x 0. 1 in.
  • Item Weight - 6. 95 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.