Zoro Homepage

Floortex FCECO123048EP EcoTex Enhanced Polymer Rectangular Chairmat Hard Floor 30 x 48 in.

  • Mfr # FCECO123048EP

  • Zoro # G803767305


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Color
Clear
Thickness
0.075 in
Width
30 in
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCECO123048EP
Zoro #
G803767305
UPC #
874951005472
Country of Origin
China

Dimensions

Thickness
0.075 in
Width
30 in
Length
48 in

Details

Item
Chair Mat
Shape
Rectangular
Color
Clear
Material
Polymer
Features
Phthalate-free, Crack Resistant, Non-toxic, Smooth Back, Ergonomic, Smell-free, Cadmium-free, Eco-friendly, Straight Edge, Gripper, Damage Resistant, Tin-free, Spill Resistant, Scuff Resistant, Curl Resistant, Wear Resistant, Lead-free; Environmentally Friendly
Standards
TAA Compliant
Green Certification or Other Recognition
RheinlandGreen Product, GREENGUARD Gold
Recycled Content
50%

Description

Feature
  • Extremely durable produced from up to 50% recycled enhanced polymer for an environmentally friendly Product with excellent performance qualities
  • Provides ergonomic benefits for chair user by providing Easy glide movement and reduced leg fatigue
  • Protects flooring from damage and wear caused by chair casters
  • Produced using up to 30% renewable energy; 100% recyclable
  • Smooth back for hard floors
  • Size - 30 x 48 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.