Zoro Homepage

Floortex FPDE312184RA2 Desktex PVC Anti-Slip Rectangular Lap Top Mat; Pack of 2

  • Mfr # FPDE312184RA2

  • Zoro # G804084654


product price: $51.89
/ea

Key Features

Color
Clear
Material
Vinyl
Height
18 in
Width
12 in
Features
Discoloration Resistant, Non-toxic, Anti-static, Durable, Dent Resistant, Curl Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPDE312184RA2
Zoro #
G804084654
UPC #
874951003690
Country of Origin
China

Dimensions

Height
18 in
Width
12 in
Length
18 in
Depth
0.03100 in

Details

Color
Clear
Material
Vinyl
Features
Discoloration Resistant, Non-toxic, Anti-static, Durable, Dent Resistant, Curl Resistant
Standards
TAA Compliant
Shape
Rectangular
Backing Color
Clear
Recycled
Yes
Item
Desk Pad

Description

Features
  • The Anti-Static additive provides static protection that attract dust away from sensitive electronic equipment.
  • Designed to fit into most laptop travel cases for use on the move.
  • Attractive embossed top surface.
  • Floortex's unique PVC formulation makes our vinyl mats the clearest and most durable on the market.
  • Heat resistant up to 40°C.
  • Contains up to 25% recycled material and 100% recyclable.
  • Manufactured using up to 30% renewable energy.
  • Pack of 2
  • Size - 12 x 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.