Zoro Homepage

Floortex FR4BQ3948FL Doortex Barbeque Mat 39 x 48 in. Flame Rectangular Fire Retardant Barbeque Mat

  • Mfr # FR4BQ3948FL

  • Zoro # G503715989


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Standards
TAA Compliant
Material
Nylon
Length
48 in
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR4BQ3948FL
Zoro #
G503715989
UPC #
874951004710
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
48 in
Width
39 in
Overall Depth
1/4 in

Details

Standards
TAA Compliant
Material
Nylon
Special Features
Smooth, Damage Resistant, Reusable, Dirt Resistant, Fire Retardant, Flame Resistant, Scuff Resistant, Absorbent, Spill Resistant, Durable
Item
Grill Mat
Shape
Rectangular
Printed Design
Flame

Description

Features
  • Doortex Fire Retardent Barbeque Mat to the protect decking or lawns from falling the charcoal and dripping grease
  • Flame Design
  • Prevents burns and damage to decking or other floor surfaces
  • Protects floor against grease stains
  • Fire retardant material easy to clean
  • Flame Fire Retardant Barbeque Mat
Specifications
  • Shape: Rectangular
  • Dimension: 0.25" H x 39" W x 48" L
  • Weight: 5.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.