Zoro Homepage
This item is Discontinued.
Floortex Floortex R124818EV Long and Strong Floor Runner; 48 in. x 18 ft. FRR124818EV

Floortex R124818EV Long and Strong Floor Runner; 48 in. x 18 ft. (Discontinued)

  • Mfr # FRR124818EV
  • Zoro # G004027901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR124818EV
Zoro #
G004027901
UPC #
874951001764
Country of Origin
China

Description

Features
  • Floor protection runners for use in busy office locations and high traffic areas
  • Dramatically reduces expensive floor damage and protects from dirt and moisture
  • Easy to lay out or roll up and remove after special events or bad weather periods
  • Lightly embossed top surface to resist scuffing and add shoe grip
  • Phthalate free PVC formulation with smooth back for use on hard floor surfaces
  • Contains up to 25% recycled material
  • Measures 48 in. x 18 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.