Hometex Anti-Microb Bathroom Set, 2Ct
Mfr # FRHMBRSET1
Zoro # G0055382
product price: $73.49
/eaKey Features
Type
Chair Mat
Length
79 in
Width
48 in
Material
Vinyl
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRHMBRSET1
Zoro #
G0055382
UPC #
874951003034
Country of Origin
United Kingdom
Dimensions
Length
79 in
Width
48 in
Thickness
90 mil
Details
Item
Vinyl Chair Mat for Carpets up to 1/4" Rectangular - 48" x 79"
Type
Chair Mat
Material
Vinyl
Color
Clear
Description
Hometex Anti-Microb Bathroom Set,2Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.