Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Floortex Mat, 100% Recycled Rubber, 0.63 in Thick, Black, 24 in W x 32 in L NREMFLRU0100

Mat, 100% Recycled Rubber, 0.63 in Thick, Black, 24 in W x 32 in L (Discontinued)

  • Mfr # NREMFLRU0100
  • Zoro # G912933363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NREMFLRU0100
Zoro #
G912933363
UPC #
841776114337
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
32 in
Size
24 in x 32 in
Thickness
0.63 in
Overall Dimensions
32 in x 24 in x 0.63 in
Length
32 in

Details

Item
Door Mat
Color
Black
Surface Material
100% Recycled Rubber
Backing Material
Rubber
Edges
No Border
Application
For outdoor use on most surfaces. 24" x 32", 1 year limited warranty
Indoor/Outdoor
Outdoor
Recycled
Yes
Product Type
Entrance Mat
Recycled Content
1
Material
Rubber
Weight
7.7 lbs
Waterproof
No
Anti Slip Backing
Yes
Mat Surface Material
100% Recycled Rubber
Mat Surface Pattern
Honeycomb style hole structure

Description

Doortex Octomats provide a heavy duty and highly effective all-weather outdoor entrance mat solution. Heavy duty, high gauge outdoor entrance mat. The perfect barrier to prevent mud, snow, grit and rain from entering your building.


  • Tough and durable construction produced from 100% recycled natural rubber
  • Honeycomb style hole structure enables excellent scrapping of footwear to remove dirt and moisture
  • The open-top design allows all dirt and moisture to fall to the floor below the mat to prevent it entering your home or office
  • Effectively drains snow and water from shoes and boots
  • Ideally suited for entrances to homes, offices, shops, airports, schools, colleges, public buildings, etc
  • Natural rubber ensures excellent product stability and anti-slip resistance. 100% biodegradable and 100% recyclable
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • For outdoor use on most surfaces. 24" x 32", 1 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.