Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mat, Anti-Fatigue, Systm 2000x, Blk, 16"x24"

  • Mfr # FCA21624XBK

  • Zoro # G7359112


product price: $55.61
/ea

Key Features

Color
Black
Thickness
0.7 in
Material
Polyurethane with fine polyester cover
Size
16 in x 24 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA21624XBK
Zoro #
G7359112
UPC #
841776100002
Country of Origin
China

Dimensions

Thickness
0.7 in
Size
16 in x 24 in
Width
16 in
Length
24 in

Details

Item
Anti-Fatigue Mat
Color
Black
Material
Polyurethane with fine polyester cover
Application
Standing Desk, Reception or Retail Counters, Used on Any Kitchen Floor
Weight
2.2
For Use In
Ideal for use with standing desks, reception or retail counters, home use and any other locations where prolonged standing is required

Description

Mat,Anti-Fatigue,Systm 2000x,Blk,16 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.