Mat, Nylon / Vinyl, 0.8 in Thick, Metallic Blue/Orange, 31 in W x 47 in L

  • Mfr # NREMFLYV0019

  • Zoro # G512933336


product price:  $75.99
/ea
Free Shipping & Returns

Key Features

Overall Width
31 in
Overall Length
47 in
Surface Material
Nylon / Vinyl
Thickness
0.8 in
Overall Dimensions
47 in x 31 in x 0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NREMFLYV0019
Zoro #
G512933336
UPC #
841776114597
Country of Origin
China

Dimensions

Overall Width
31 in
Overall Length
47 in
Size
31 in x 47 in
Thickness
0.8 in
Overall Dimensions
47 in x 31 in x 0.8 in
Length
47 in

Details

Item
Door Mat
Color
Metallic Blue/Orange
Surface Material
Nylon / Vinyl
Backing Material
Nylon / Vinyl
Mat Surface Material
Nylon / Vinyl
Application
Indoor entrance areas, 1 year limited warranty
Anti Slip Backing
Yes
Indoor/Outdoor
Indoor
Weight
7.59 lbs
Mat Surface Pattern
Mesh Pattern
Waterproof
No
Edges
Border
Product Type
Entrance Mat
Material
Nylon / Vinyl

Description

An eye-catching and effective indoor entrance mat ideal for home or business use. 31" x 47". Metallic Blue / Orange combination


  • A unique “floating” effect surface provides a highly attractive addition to your entrance area
  • Creates a highly effective barrier to keep dirt and moisture from entering your home of office
  • Mesh format design provides an effective scraping surface for removal of dirt and dust
  • The raised top surface allows the trapping of moisture within the mat body
  • Excellent wear resistance. Quick drying and easy to clean. Anti-slip PVC backing and edging to ensure stability
  • Full anti-slip PVC backing and flat edging to ensure excellent stability. Eye-catching metallic blue & orange combined finish
  • Due to the products unique construction, please ensure our unrolling instructions are followed prior to use
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Indoor entrance areas, 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.