Zoro Homepage

Mat, Polypropylene / Rubber, 0.47 in Thick, Blue, 32 in W x 48 in L

  • Mfr # NREMFLLV0105

  • Zoro # G712933372


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Overall Width
32 in
Overall Length
48 in
Size
32 in x 48 in
Surface Material
Polypropylene / Rubber
Thickness
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NREMFLLV0105
Zoro #
G712933372
UPC #
841776114474
Country of Origin
India

Dimensions

Overall Width
32 in
Overall Length
48 in
Size
32 in x 48 in
Thickness
0.47 in

Details

Item
Mat
Color
Blue
Surface Material
Polypropylene / Rubber

Description

Doortex Ribmats are heavy duty and highly effective, suitable for use either indoors or outdoors. Ideal for both home and business applications or any high-traffic areas. Made from 100% recycled natural rubber with tough polypropylene fibres to provide excellent moisture and dirt removal. Heavy duty rubber backing also gives great stability. For indoor or outdoor use on most surfaces.


  • Heavy duty indoor / outdoor entrance mat designed for home or business use in high traffic locations
  • Durable and hard wearing construction for effective long life protection
  • Made from 100% recycled natural rubber with tough polypropylene fibres
  • Slightly raised rib pattern for effective scrapping of footwear for dirt and moisture removal
  • Heavy weight rubber anti-slip base for excellent stability
  • Bevelled edging for added in-use safety
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Ideal for either indoor or outdoor use and designed to be suited to heavy usage. 32" x 48" - Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.