Mat, Vinyl, 0.31 in Thick, Storm Gray, 36 in W x 60 in L

  • Mfr # NREMFLVA0014

  • Zoro # G912933349


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
60 in
Color
Storm Gray
Surface Material
Vinyl
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NREMFLVA0014
Zoro #
G912933349
UPC #
841776114733
Country of Origin
India

Dimensions

Overall Width
36 in
Overall Length
60 in
Size
36 in x 60 in
Thickness
0.31 in
Length
60 in
Overall Dimensions
60 in x 36 in x 0.31 in

Details

Item
Door Mat
Color
Storm Gray
Surface Material
Vinyl
Indoor/Outdoor
Outdoor
Edges
No Border
Application
For Outdoor use. 36" x 60", Storm Gray. 1 year limited warranty
Mat Surface Material
Vinyl
Backing Material
Vinyl
Anti Slip Backing
No
Mat Surface Pattern
Coiled vinyl
Weight
5.95 lbs
Waterproof
No
Product Type
Entrance Mat
Material
Vinyl

Description

Doortex Twistermats are made from a durable coiled vinyl construction that is ideally suited to handling heavy grit and dirt. Twistermat is the ideal indoor or outdoor mat solution. An essential part of any dust & moisture control programme and excellent value


  • Durable coiled PVC outdoor entrance mat for highly effective excellent removal of dirt, grit and moisture
  • The non-directional loops provide an excellent multi-directional shoe scrapper surface
  • Non-absorbent vinyl allows quick drying and mildew resistance
  • No backing to allow dirt and moisture to fall through to the ground below
  • Easy clean using a vacuum or rinse outside with water to remove stubborn dirt
  • UV resistant to reduce color fading over time
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • For Outdoor use. 36" x 60", Storm Gray. 1 year limited warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.