Shop FLOORTEX
See all product information
Create Account
Mat, Vinyl, 0.47 in Thick, Storm Gray, 35 in W x 47 in L
- Mfr # NREMFLVA0008
- Zoro # G312933338
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35 in
Overall Length
47 in
Backing Material
Vinyl
Surface Material
Vinyl
Thickness
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NREMFLVA0008
- Zoro #
- G312933338
- UPC #
- 841776114672
- Country of Origin
- India
Dimensions
- Overall Width
- 35 in
- Overall Length
- 47 in
- Size
- 35 in x 47 in
- Thickness
- 0.47 in
- Overall Dimensions
- 47 in x 35 in x 0.47 in
- Length
- 47 in
Details
- Item
- Door Mat
- Color
- Storm Gray
- Backing Material
- Vinyl
- Surface Material
- Vinyl
- Indoor/Outdoor
- Indoor
- Mat Surface Pattern
- Coiled vinyl
- Waterproof
- No
- Mat Surface Material
- Vinyl
- Weight
- 7.06 lbs
- Application
- Full border surround, ideal for indoor use. Storm Gray - 35" x 47", 1 year limited warranty
- Anti Slip Backing
- No
- Product Type
- Entrance Mat
- Edges
- Border
- Material
- Vinyl
Description
Doortex Twistermats are made from a durable coiled vinyl construction that is ideally suited to handling heavy grit and dirt. Twistermat is the ideal indoor or outdoor mat solution. An essential part of any dust & moisture control programme and excellent value
- Durable coiled PVC indoor entrance mat for highly effective excellent removal of dirt, grit and moisture
- The non-directional loops provide an excellent multi-directional shoe scrapper surface
- Non-absorbent vinyl allows quick drying and mildew resistance
- Full PVC backing protects from dirt reaching your flooring
- Easy clean using a vacuum or rinse outside with water to remove stubborn dirt
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Full border surround, ideal for indoor use. Storm Gray - 35" x 47", 1 year limited warranty
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.