Zoro Homepage

P-Tex Anti-Microbial Pet Mats -12" Diameter, PK2

  • Mfr # FPPET30RV2

  • Zoro # G7359149


product price: $25.99
/pk 2, $13.00/ea

Key Features

Material
PVC/Vinyl
Color
Fresh Mist
Shape
Circular
Size
12 in x 12 in x 0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPPET30RV2
Zoro #
G7359149
UPC #
874951005465
Country of Origin
United Kingdom

Dimensions

Size
12 in x 12 in x 0.04 in

Details

Item
Pet Mats,Anti-Microbial,12" Dia,PK2
Material
PVC/Vinyl
Color
Fresh Mist
Shape
Circular

Description

P-Tex's Anti-Microbial Pet Mat's provide protection and peace of mind for pet owners. For use under pet beds, feeding bowl or dish and litter trays. These durable mats protect your flooring from damage, general wear and tear, and spillages. Tested in accordance with the International ISO22196 standard, all our mats are 100% free of harmful DIDP Phthalates for improved air quality over conventional PVC mats. For indoor use only, not suitable for outside kennel use.


  • Protect your floors and furniture from scratches, stains, scuffs and spillage that can occur
  • For use around dog and cat bedding, food and water bowls, cat litters, small pet cages, fish bowls and aquariums multiple shapes and sizes available
  • Anti-microbial active formula protects the product surface from microbial deterioration 24/7
  • Free of tin, lead, cadmium and chemical content banned from child related products
  • 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of tin, lead, cadmium and chemical content banned from child related products
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth Back for use on Hard Surfaces. Size : 12" diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.