Shop FLOORTEX
See all product information
Create Account
P-Tex Polypropylene Pet Crate Floor Protection Mat - XXL - 32" x 50"
- Mfr # NCSMFLLS0003
- Zoro # G809915908
product price:Â
$
52.25
/ea
Key Features
Length
50 in
Width
32 in
Height
0.04 in
Material
Polyproplylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCSMFLLS0003
- Zoro #
- G809915908
- UPC #
- 841776108299
- Country of Origin
- Israel
- Item
- Pet Crate Mat
- Material
- Polyproplylene
- Color
- Black
- Features
- Lead-free, Non-toxic, PVC-free, Crack Resistant, Tin-free, Scratch Resistant, BPA Free, Shatter Resistant, Odorless, Tear Resistant, Wear Resistant, Durable, Rounded Corner, Cadmium-free, Chip Resistant, Spill Resistant, Anti-slip
- For Use With
- Under XXL and XXXL size pet crates up to 30 in (w) x 48 in (L).
- Finish
- Smooth
- Includes
- Mat + Use & Care Sheet
- Animal Type
- Dog
- Shape
- Rectangular
- Package Configuration
- Folded
- Application
- Pet Crate Mat, Designed to be used under XXL and XXXL size pet crates that measure up to 30 in (W) x 48 in (L).
- Edge Style
- Straight
- Backing
- Anti-Slip backing
- Waterproof
- Yes
- Recycled
- Yes
- Floor Type
- Hard Floors and Carpets
- Weight
- 2.00 lbs
- Anti Slip Backing
- Yes
- Recycled Content
- 30%
Dimensions
- Length
- 50 in
- Width
- 32 in
- Height
- 0.04 in
- Thickness
- 0.04 in
- Size
- 32 in x 50 in
- Depth
- 0.04 in
Description
P-Tex Pet Crate Floor Protection Mats, a durable and highly cost effective barrier to protect flooring from expensive wear and damage, but that can be easily removed for cleaning, when needed. Help protect your wooden floor or carpet from scratches, pitting, dents, rips and tear as well as the occasional dog accident! Rectangular - Black - 32" x 50" for use under XXL and XXXL size pet crates that measure up to 30" x 48".
- Manufactured from polypropylene material, a highly durable product to help protect carpets and hard floors from indentations, scratches and wear and tear caused by pet crate movement as well as food & drink spills and other dog mess!
- The crate mat is odorless and toxin free (does not contain BPA, PVC, tin, lead or cadmium)
- Under normal use the crate mat is guaranteed not to chip, crack or shatter
- 50% renewable energy from solar power goes into the manufacturing process, whilst incorporating 30% recycled material
- Compatible with under floor heating and has an anti-slip base coating for added stability
- Crate mat is easy to lift. To clean use mild soapy water
- Sizes may vary due to the manufacturing process. This product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Crate mat is supplied in a folded format to help with position and easy of movement. The integral hinge allows the mat to open up easily be used instantly.
- Designed to be used under XXL and XXXL size pet crates that measure up to 30" (W) x 48" (L).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.