Polypropylene Rectangular Anti-Slip Foldable Chair Mat for Hard Floors-45in x 53in - 53in Length x
- Mfr # NCMFLLAC0003
- Zoro # G123364932
product price:Â
$
77.69
/ea
Key Features
Features
Odorless, Smooth Back, Shatter Resistant, Lead-free, Ozone-safe, Crack Resistant, Non-toxic, Stain Resistant, Ergonomic, PVC-free, Cadmium-free, BPA Free, Chip Resistant, Damage Resistant, Scratch Resistant, Anti-slip, Tin-free, Straight Edge, Wear Resistant
Material
Polypropylene
Color
Translucent
Shape
Rectangular
Length
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCMFLLAC0003
- Zoro #
- G123364932
- UPC #
- 841776105892
- Country of Origin
- Israel
- Features
- Odorless, Smooth Back, Shatter Resistant, Lead-free, Ozone-safe, Crack Resistant, Non-toxic, Stain Resistant, Ergonomic, PVC-free, Cadmium-free, BPA Free, Chip Resistant, Damage Resistant, Scratch Resistant, Anti-slip, Tin-free, Straight Edge, Wear Resistant
- Material
- Polypropylene
- Item
- Chair Mat
- Color
- Translucent
- Shape
- Rectangular
Dimensions
- Length
- 53 in
- Width
- 45 in
- Thickness
- 0.07 in
Description
Polypropylene Rectangular Anti-Slip Foldable Chair Mat for Hard Floors-45in x 53in - 53in Length x 45in Width x 0.070in Depth x 0.070in Thickness - Rectangular - Polypropylene - Translucent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.