Zoro Homepage

Ultimat Polycarb, PP Carpet, 48"x53"

  • Mfr # FR1113427ER

  • Zoro # G0055717


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
0.11 in
Material
Polycarbonate
Product Type
Chair Mat
Body Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1113427ER
Zoro #
G0055717
UPC #
874951001009
Country of Origin
United Kingdom

Dimensions

Thickness
0.11 in
Overall Length
53 in
Overall Width
48 in
Maximum Carpet Thickness
1 in
Overall Dimensions
53 x 48 x 0.11
Length
53 in
Width
48 in
Width And Length
48 x 53

Details

Item
Chair Mat
Color
Clear
Material
Polycarbonate
Product Type
Chair Mat
Body Shape
Rectangular
For Floor Type
Carpet
Edge Style
Straight
Back Texture
Studded
Includes
Chair Mat Only
For Use In
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" Limited Lifetime Warranty
Capacity
250 lbs
Shape
Rectangular
Edges
Straight
Mat Surface Material
Polycarbonate
Weight Limit
250 lbs
Waterproof
Yes
Features
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" Limited Lifetime Warranty
Floor Type
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" Limited Lifetime Warranty
Weight
11.70 lbs
Application
Gripper back for use on medium and high pile carpets (over 1/2"). Not suitable for hard floor applications. Product Size - Rectangular 48” x 53" Limited Lifetime Warranty
Backing
Gripper
Assembly Required
No
Anti Slip Backing
No

Description

Chair Mat, Maximum Carpet Thickness 1 in, Edge Style Straight, Thickness 0.11 in, Overall Width 48 in, Overall Length 53 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.