
Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x60, Clear (Discontinued)
- Mfr # ER1115223ER
- Zoro # G7733054
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER1115223ER
Zoro #
G7733054
UPC #
874951001139
Country of Origin
United Kingdom
Dimensions
Thickness
0.09"
Width
48"
Length
60"
Size
No Lip
Details
Item
Chair Mat
Shape
Rectangular
Floor Type
Low/Medium Pile Carpets up to 0.5" Thick
Color
Clear
Capacity
250 lbs
Application
Low/Medium Pile Carpets up to 0.5"
Material
Original Floortex Polycarbonate
Weight
14.65 lbs
Standards
GREENGUARD Certified; GREENGUARD Gold Certifed
Backing
Gripper
Green Certification or Other Recognition
GREENGUARD Certified; GREENGUARD Gold Certified
Mat Backing Material
Original Floortex Polycarbonate
Description
Floortex® Cleartex Ultimat Polycarbonate Chair Mat for Low/Medium Pile Carpet, 48 x 60, Clear
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.