Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultimat Polycarbonate Lipped Chair Mat for Hard Floor - 48" x 53"

  • Mfr # FR1213419LR

  • Zoro # G006587427


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Shape
Lipped
Overall Dimensions
53 x 48 x 0.075
Color
Clear
Thickness
0.08 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1213419LR
Zoro #
G006587427
UPC #
874951002594
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
53 x 48 x 0.075
Thickness
0.08 in
Width
48 in
Length
53 in
Size
48 in x 53 in
Lip Dimensions
25" x 10"
Lip Length
25 in
Width And Length
48 x 53
Lip Width
10 in

Details

Item
Chair Mat
Shape
Lipped
Color
Clear
Material
Polycarbonate
Waterproof
Yes
Mat Surface Material
Polycarbonate
Product Type
Chair Mat
Weight Limit
250 lbs
Lip Shape
Rectangluar
Weight
5.75 lbs
Edges
Straight
Anti Slip Backing
No
Backing
Smooth
Features
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty
Capacity
250 lbs
Application
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty
Assembly Required
No
Body Shape
Lipped
Floor Type
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty
Includes
Chair Mat Only
For Use In
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty

Description

Cleartex Ultimat polycarbonate chair mats are the ultimate in quality and durability in floor protection and ergonomics. These high clarity chairmats for hard flooring are made from Floortex Original polycarbonate, which has double the impact strength of PVC and will not crack, curl, discolor or smell. The perfectly flat and hard surface provides easy glide movement of caster based chairs which can reduce leg fatigue and lower back strain. Ultimat is environmentally safe, free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Our polycarbonate mats lie perfectly flat from delivery and can be used immediately.


  • Made from original Floortex polycarbonate. Our premium plastic mats are incredibly tough and durable with twice the impact strength of vinyl to provide a perfectly flat and rigid ergonomic easy glide roll surface. Material is used in aircraft windscreens and bulletproof glass
  • Rectangular office chair mat, with extended lip for additional protection under your computer desk. Protects your hard floors from general wear and damage caused by casters on rolling chairs.
  • Our clear Polycarbonate floor protector will not sink, crack, curl, cup, discolor or smell under normal use and correct application. The high clarity allows flooring to show through for an attractive and highly effective addition to your office or home environment
  • Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Unlike vinyl, polycarbonate will not react with varnished or lacquered wooded floor surfaces. Compatible with under floor heating systems
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe. GreenGuard certified
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for use on all types of hard floor. Product Size - Rectangular 48" x 53" (Lip Size 25" x 10"). Limited Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.