
Unomat Anti-Slip Chair Mat for Hard Floors/Flat Pile Carpets, 35 x 47 (Discontinued)
- Mfr # EC128920ERA
- Zoro # G7733711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC128920ERA
Zoro #
G7733711
UPC #
874951002044
Country of Origin
United Kingdom
Dimensions
Thickness
0.08"
Size
No Lip
Length
47"
Width
35"
Details
Item
Chair Mat
Shape
Rectangular
Floor Type
Hard Floors; Very Low Pile Carpets
Color
Clear
Capacity
250 lbs
Weight
6.8 lbs
Standards
Greenguard Gold Certified
Material
Original Floortex Polycarbonate
Application
Hard Floors; Very Low Pile Carpets
Green Certification or Other Recognition
Greenguard Gold Certified
Backing
Anti-Slip
Mat Backing Material
Anti-Slip Polycarbonate
Description
Floortex® Cleartex Unomat Anti-Slip Chair Mat for Hard Floors/Flat Pile Carpets, 35 x 47, Clear
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.