Floor Mat, Polycarbonate, Polyurethane, 0.085 in Thick, Black, 38 in W x 62 in L

  • Mfr # FCA11S

  • Zoro # G503891256


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Width
38 in
Overall Length
62 in
Color
Black
Surface Material
Polycarbonate, Polyurethane
Thickness
0.085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA11S
Zoro #
G503891256
UPC #
874951007513
Country of Origin
China

Dimensions

Overall Width
38 in
Overall Length
62 in
Thickness
0.085 in

Details

Item
Floor Mat
Color
Black
Surface Material
Polycarbonate, Polyurethane
Resistance Properties
Stain Resistant
Mat Type
Rectangular

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Built in anti-microbial active ingredient
  • Reduces pressure on the body
  • Suitable for Home or Office use
  • Chair Mat is manufactured using up to 30% renewable energy
  • Formaldehyde and toxic heavy metals
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.