This item is Discontinued.

Floortex Usa Floortex USA FCVCBB3624W 36 x 24 in. Viztex Cork Bulletin Board with an Oak Effect Frame FCVCBB3624W

This item is Discontinued.

Floortex Usa

Floortex USA FCVCBB3624W 36 x 24 in. Viztex Cork Bulletin Board with an Oak Effect Frame (Discontinued)

Mfr # FCVCBB3624W
Zoro # G203691255
UPC # 874951002730
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCVCBB3624W
Zoro #
G203691255
UPC #
874951002730
Country of Origin
China

Description

Features
  • Durable cork bulletin board
  • Self-healing material for maximum durability
  • Vertical or horizontal mounting options
  • Attractive oak effect surround, sturdy zinc backing for high quality finish and maximum stability
Specifications
  • Color: Cork & Oak
  • Size: 36" x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.