This item is Discontinued.

Floortex Usa FloortexUSA FCVFBB4836A 48 x 36 in. Viztex Fabric Bulletin Board; Blue & Aluminum FCVFBB4836A

This item is Discontinued.

Floortex Usa

FloortexUSA FCVFBB4836A 48 x 36 in. Viztex Fabric Bulletin Board; Blue & Aluminum (Discontinued)

Mfr # FCVFBB4836A
Zoro # G503691177
UPC # 874951002853
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCVFBB4836A
Zoro #
G503691177
UPC #
874951002853
Country of Origin
China

Description

Features
  • Durable felt covered bulletin board
  • Self-healing material for maximum durability
  • Vertical or horizontal mounting options
  • Attractive anodized aluminum surround conceals the mounting screws, sturdy zinc backing for high quality finish and maximum stability
  • Includes full mounting kit with instructions
Specifications
  • Color: Blue
  • Material: Aluminium
  • Size: 48" x 36"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.