This item is Discontinued.

Floortex Usa Llc 9Mat Polycarbonate 9-Sided Pink Gaming E-Sport Chair Mat for Hard Floors - 38" x 39" FC121001009RC

9Mat Polycarbonate 9-Sided Pink Gaming E-Sport Chair Mat for Hard Floors - 38" x 39" (Discontinued)

  • Mfr # FC121001009RC
  • Zoro # G505856819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC121001009RC
Zoro #
G505856819
UPC #
874951002976
Country of Origin
United Kingdom

Description

9mat polycarbonate 9-sided pink gaming e-sport chair mat for hard floors - 38" x 39" ultra durable polycarbonate chair mats protect your flooring from damage and wear whilst you game. Ideal for use under both standard and caster based gaming chairs. Floortex mat provides hard wearing protection from rolling chair casters. Floortex polycarbonate mats are the ultimate protectors in comparison to traditional fabric gaming mats and also provide ergonomic benefits. An essential item to any hobbyist or professional gamer. This mat completes your pc desk setups for both home and e-sport gaming. features: tinted polycarbonate plastic mat for eye-catching and incredibly durable floor protection around your computer or office desk 9 sided design for compact but effective gliding space for caster based gaming chairs an essential for your pc setup and helps enhance your desk for the ultimate gaming experience polycarbonate will not crack, curl, discolor or smell. Lies flat and stays flat. Chair wheels will not sink into this mat under normal use available in both gripper back for stability on carpet and smooth back option for hard floor for a comfortable professional pc gaming environment smooth back for use on hard floors. Not suitable for use on carpets. Product size - nonagon 38" x 39"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.