Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valuemat Plus Polycarbonate Rectangular Chair Mat for Hard Floor - 48" x 53"

  • Mfr # FR1213015ER

  • Zoro # G109015797


product price: $87.65
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Overall Dimensions
51 x 48 x 0.06
Color
Clear
Material
Polycarbonate
For Use In
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 51" 3 Year Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR1213015ER
Zoro #
G109015797
UPC #
874951004062
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
51 x 48 x 0.06
Thickness
0.06 in
Length
51 in
Width
48 in
Size
48 in x 51 in
Width And Length
48 x 51

Details

Shape
Rectangular
Color
Clear
Material
Polycarbonate
For Use In
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 51" 3 Year Limited Warranty
Weight
6.50 lbs
Application
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 51" 3 Year Limited Warranty
Capacity
250 lbs
Floor Type
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 51" 3 Year Limited Warranty
Features
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 51" 3 Year Limited Warranty
Backing
Smooth
Mat Surface Material
Polycarbonate
Product Type
Chair Mat
Weight Limit
250 lbs
Includes
Chair Mat Only
Body Shape
Rectangular
Assembly Required
No
Item
Chair Mat
Waterproof
Yes
Edges
Straight
Anti Slip Backing
No

Description

Valuemat polycarbonate chair mats are the ultimate in quality and durability in floor protection and ergonomics. These high clarity chairmats for hard flooring are made from Floortex Original polycarbonate, which has double the impact strength of PVC and will not crack, curl, discolor or smell. The perfectly flat and hard surface provides easy glide movement of caster based chairs which can reduce leg fatigue and lower back strain. Valuemat is environmentally safe, free from Phthalates, PVC and toxic chemicals. An ideal choice for people with allergies. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Our polycarbonate mats lie perfectly flat from delivery and can be used immediately.


  • Made from original Floortex polycarbonate. Our premium plastic mats are incredibly tough and durable with twice the impact strength of vinyl to provide a perfectly flat and rigid ergonomic easy glide roll surface. Material is used in aircraft windscreens and bulletproof glass
  • Rectangular office chair mat for additional protection behind your computer desk. Protects your hard floors from general wear and damage caused by casters on rolling chairs
  • Our Polycarbonate floor protectors will not sink, crack, curl, cup, discolor or smell under normal use and correct application. The high clarity allows flooring to show through for an attractive and highly effective addition to your office or home environment
  • Lies instantly flat from delivery for immediate and effective use. No need to wait for the mat to flatten. Unlike vinyl, polycarbonate will not react with varnished or lacquered wooded floor surfaces. Compatible with under floor heating systems
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for use on all types of hard floor. Product Size - Rectangular 48" x 53" 3 Year Limited Warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.