Valuemat Vinyl Lipped Chair Mat for Hard Floor - 36in x 48in

  • Mfr # NRCMFLVS0089

  • Zoro # G122624853


product price:  $58.29
/ea

Key Features

Thickness
0.06 in
Backing Type
Smooth
For Use With
Hard Floors
Mat Backing Material
PVC
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLVS0089
Zoro #
G122624853
UPC #
841776118120
Country of Origin
China

Dimensions

Thickness
0.06 in
Length
48 in
Width
36 in
Size
36" x 48"

Details

Backing Type
Smooth
For Use With
Hard Floors
Mat Backing Material
PVC
Edge Type
Straight
Assembly Required
No
Item
Chair Mat
Finish
Smooth Back
Includes
Chair Mat Only
Color
Clear
Shape
Lipped
Weight Limit
180 lbs
Backing
Smooth
Edges
Straight

Description

Valuemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.