
Valuemat Vinyl Rectangular Chair Mat for Hard Floor - 30in x 48in
Mfr # NCCMFLVS0052
Zoro # G922624855
product price: $55.15
/eaKey Features
Color
Clear
Mat Backing Material
PVC
Shape
Rectangular
Backing Type
Smooth
Finish
Smooth Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCCMFLVS0052
Zoro #
G922624855
UPC #
841776118489
Country of Origin
China
Dimensions
Thickness
0.06 in
Size
30 x 48
Length
48 in
Width
30 in
Details
Color
Clear
Mat Backing Material
PVC
Shape
Rectangular
Backing Type
Smooth
Finish
Smooth Back
Assembly Required
No
Weight Limit
180 lbs
Edge Type
Straight
For Use With
Hard Floors
Item
Chair Mat
Includes
Chair Mat Only
Backing
Smooth
Edges
Straight
Description
Valuemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.