Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valuemat Vinyl Rectangular Chair Mat for Hard Floor - 36in x 48in

  • Mfr # NRCMFLVS0088

  • Zoro # G522624859


product price: $56.85
/ea

Key Features

For Use With
Hard Floors
Backing Type
Smooth
Color
Clear
Edge Type
Straight
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLVS0088
Zoro #
G522624859
UPC #
841776118113
Country of Origin
China

Dimensions

Thickness
0.06 in
Length
48 in
Size
36 x 48
Width
36 in

Details

For Use With
Hard Floors
Backing Type
Smooth
Color
Clear
Edge Type
Straight
Finish
Smooth Back
Mat Backing Material
PVC
Item
Chair Mat
Assembly Required
No
Includes
Chair Mat Only
Weight Limit
180 lbs
Shape
Rectangular
Backing
Smooth
Edges
Straight

Description

Valuemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.