Zoro Homepage

Valuemat Vinyl Rectangular Chair Mat for Hard Floor - 45in x 52in

  • Mfr # NRCMFLVS0090

  • Zoro # G822624887


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Thickness
0.06 in
Includes
Chair Mat Only
Finish
Smooth Back
Weight Limit
180 lbs
Backing Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLVS0090
Zoro #
G822624887
UPC #
841776118137
Country of Origin
China

Dimensions

Thickness
0.06 in
Length
52 in
Size
45 x 52
Width
45 in

Details

Includes
Chair Mat Only
Finish
Smooth Back
Weight Limit
180 lbs
Backing Type
Smooth
Color
Clear
Item
Chair Mat
Assembly Required
No
Shape
Rectangular
Mat Backing Material
PVC
For Use With
Hard Floors
Edge Type
Straight

Description

Valuemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.