
Valuemat Vinyl Rectangular Chair Mat for Hard Floor - 48in x 60in
Mfr # NRCMFLVS0091
Zoro # G322624905
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Weight Limit
180 lbs
Backing Type
Smooth
Finish
Smooth Back
Shape
Rectangular
Mat Backing Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLVS0091
Zoro #
G322624905
UPC #
841776118144
Country of Origin
China
Dimensions
Thickness
0.06 in
Size
48 x 60
Width
48 in
Length
60 in
Details
Weight Limit
180 lbs
Backing Type
Smooth
Finish
Smooth Back
Shape
Rectangular
Mat Backing Material
PVC
Edge Type
Straight
For Use With
Hard Floors
Assembly Required
No
Color
Clear
Item
Chair Mat
Includes
Chair Mat Only
Backing
Smooth
Edges
Straight
Description
Valuemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.