Shop FLORA BUNDA

CS1882E 4 x 4 x 12 in. String of Pearls Macrame Hanging Ceramic Donkey Tails Faux Succulent Planter

  • Mfr # CS1882E
  • Zoro # G703767719

product price: 
$
41.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS1882E
Zoro #
G703767719
UPC #
803284016640
Country of Origin
China

Description

String of Pearls Macrame Hanging Ceramic Donkey Tails Faux Succulent Planter

Hang with me! Hang these faux succulent planters anywhere in your home to create an indoor floating Oasis. Hand-crafted by Artisans, our macram hanging planter will help elevate your plant game in style. Made of ceramic with geometric patterns and a glossy white/cream finish, this 4" x 4" x 12" hanging planter will add a bit of chic nature to your living space. Faux donkey tail succulent is included, so you never have to worry about watering real plants again! Beauty without the pain of caring for real plants. We always strive to make your life easier so you that you can have more time for the important things in life. Buy a few at a time, so you can start your own floating Garden indoors! No drainage hole.

Specifications
  • Size: 4" x 4" x 12"
  • Material: Ceramic, Macrame & Plastic Succulents
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.