Shop NOVELTY MANUFACTURING
Create Account
NOV35120 12 in. Novelty Square Ella Grey Planter
- Mfr # NOV35120
- Zoro # G603756882
product price:Â
$
59.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NOV35120
- Zoro #
- G603756882
- UPC #
- -
- Country of Origin
- China
Description
As an industry innovator, we stand on the forefront of new and useful technology to increase our efficiency and more effectively serve our end users. We continues to grow by entering new markets, providing new products and our customers with market leading technology solutions.
Features- Novelty square ella grey planter
- Refeeds plants as needed
- A rubber removable stopper for drainage, no need to punch holes and a footed bottom that allows for airflow
- Color: Grey
- Shape: Square
- Size: 12"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.