EM1918E-BLK 5 in. White & Black Geometric with Wood Stand Planter

  • Mfr # EM1918E-BLK
  • Zoro # G803962212
product price: 
$
32.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EM1918E-BLK
Zoro #
G803962212
UPC #
803284017098
Country of Origin
China

Description

White & Black Geo with Wood Stand

Stand by me! Place these succulent planters anywhere in your home to create an indoor Oasis. Hand-crafted by Artisans, our ceramic planter on wood stand will help upgrade your plant game in style. Made of ceramic and painted White with Black geometric lines, this 5" x 5" x 6" tabletop planter will add a bit of chic antiquity to your living space. The perfect planter for planting succulents, terrariums, and indoor house plants. There is no drainage hole, so no spill and no mess! We always strive to make your life easier so you that you can have more time for the important things in life. Buy a few at a time, so you can start your own little Garden indoors! No drainage hole for Indoor use only!

Specifications
  • Color: White & Black
  • Stand Size: 5 in.
  • Size: 5" x 5" x 6"
  • Material: Ceramic & Wood
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews