Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Styrofoam Shape, 6 x 3 in., White

  • Mfr # 363644

  • Zoro # G715962768


product price: $22.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363644
Zoro #
G715962768
UPC #
046501939357
Country of Origin
United States

Description

Features -These cone-shaped styrofoam pieces have a variety of applications for use -Fun to decorate with glitter sequins or spangles -Prime with gesso then paint for creative objects -Perfect size for making small silk floral arrangements with Specifications - Color: White - Allergens: Contains No Allergens - Dimension: 3 H x 3 W x 6 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.