Shop All Toilet Paper
Floral Soft
Roll, 1500 Sheets, White, 48 PK
Mfr # B1540
Zoro # G203474193
product price: $119.99
/pk 48, $2.50/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Roll
- Number of Sheets 1500
- Color White
- Sheet Width 4.4 in
- Core Size 1.64"
Product Information
- Brand Floral Soft
- MFR # B1540
- Zoro # G203474193
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Width | 4.4 in |
Core Size | 1.64" |
Details
Description
Value-priced, standard rolls are a great choice for away-from-home restrooms or at-home bath and powder rooms. One-ply, 100% virgin-paper tissue dissolves quickly to prevent flushing issues.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Dish Soap Refill, Sea Minerals, 36 oz Pouch (01315EA)
- SCRUB DADDY 2CT Eraser Daddy 10X (FG4009902006PD0EN01)
- MAKITA Handheld Vacuum, 18 V, Cordless (XLC07SY1)
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 1125 Sheets, White, 18 PK (19372)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (67805)
- PACIFIC BLUE BASIC Bathroom Tissue, White, 8 PK (GPC12798)
- WINDSOFT Bath Tissue, Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (WIN 202)
- GENUINE JOE Standard, 500 Sheets, White, 80 PK (GJO2508080)
- KIMBERLY-CLARK PROFESSIONAL Pro Paper Core High-Capacity Standard Roll Toilet Paper, 2-Ply, White, (1,100 Sheets/Roll, 36 Rolls) (47305)
- SCOTT Toilet Paper 36 Rolls 1000 sheet 1000 ft. (04007)
- Floral Soft Toilet Paper