Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Florence 4B+ Horizontal Mailbox, 33-3/8" H, 6 Parcel, Front Loading, Aluminum, USPS

  • Mfr # 140064PLA

  • Zoro # G905608698


product price: $5,695.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140064PLA
Zoro #
G905608698
UPC #
763128221350
Country of Origin
United States

Description

Florence 4b+ horizontal mailbox 140064pla, 33-3/8" h, 6 parcel, front loading, aluminum, usps florence 1400 series horizontal mailboxes are designed for use in larger multi-family apartment buildings, dormitories, office high rises. they are usps std-4b+ approved for replacement purposes for us postal service delivery or they can be used in any commercial properties where centralized mailboxes are serviced through private mail distribution. horizontal mailbox with 6 parcel lockers, front load, fully recessed. horizontal mailbox unit is 6 doors high and 4 doors wide. all aluminum construction with a clear anodized aluminum finish. front loading for full in wall mounting and installation. Includes parcel locker door - a means of usps package delivery. Dual, captive locking system allows usps to deliver a package to the locker leaving the key in the tenant's mailbox. Package is retrieved by the tenant and key is retained securely in the lock for the postal service to retrieve and reuse for the next package delivery. Number slot with paper cards for identification. Each tenant door includes clear plastic window w/metal backplate and card for tenant number identification and labeling in the field. please note that this item is custom made and not returnable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.