This item is Discontinued.

Florida Pneumatic Universal Tool Pistol Grip Air Drill, Keyed, 1/4" Chuck, 20000 RPM UT8897

Universal Tool Pistol Grip Air Drill, Keyed, 1/4" Chuck, 20000 RPM (Discontinued)

  • Mfr # UT8897
  • Zoro # G805260996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UT8897
Zoro #
G805260996
UPC #
722470183471
Country of Origin
Taiwan, Province of China

Description

Features: 0.9 hp motor for ultimate stall resistance double front bearing spindle for smooth operation and durability high speed for the fastest work in lighter weight materials through handle exhaust with built-in silencing system advanced ergonomically designed handle with softouchcoating offers ultimate comfort and reduced vibration jacobs industrial chuck for accuracy and durability best for: fast drilling in alloys and other light materials