Zoro Homepage

10 in. Steel Hand Transplanter Poly Handle

  • Mfr # GT0111G

  • Zoro # G816129862


product price: $4.39
/ea
Sold in multiples of 10 for $43.90

Key Features

For Use With
Hand Garden Tools
Overall Length
1.6 in
Width
10.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0111G
Zoro #
G816129862
UPC #
82901769125
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.6 in
Width
10.45 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Handle Length: , Handle Material: Poly, Handle Type: , Blade Length: , Maximum Depth: , Blade Material: Steel, Blade Width: , Overall Length: 10, Product Type: Hand Transplanter, Sub Brand: , Brand Name: Ace, Coated Blades: Yes, Color: Green, Tool Type:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.