Zoro Homepage

3 Tine Steel Hand Cultivator Poly Handle

  • Mfr # GT0112G

  • Zoro # G916138962


product price: $3.59
/ea
Sold in multiples of 6 for $21.54

Key Features

For Use With
Hand Garden Tools
Height
3.25 in
Length
1.9 in
Width
9.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0112G
Zoro #
G916138962
UPC #
82901769132
Country of Origin
Viet Nam

Dimensions

Height
3.25 in
Length
1.9 in
Width
9.15 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Brand Name: Ace, Color: Green, Comfort Grip: Yes, Handle Length: , Handle Material: Poly, Head Length: , Head Material: Steel, Head Width: , Number of Tines: 3, Product Type: Hand Cultivator, Sub Brand: , ,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.