Zoro Homepage

38 in. Bulb Planter Steel Handle

  • Mfr # GT0391

  • Zoro # G516129872


product price: $28.59
/ea

Key Features

For Use With
Bulb Planters
Length
3 in
Height
7.7 in
Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0391
Zoro #
G516129872
UPC #
756050600188
Country of Origin
China

Dimensions

Length
3 in
Height
7.7 in
Width
39 in

Details

For Use With
Bulb Planters
Item
Small Handle Tools

Description

,Brand Name: Ace, Color: Blue, Comfort Grip: Yes, Handle Length: 30, Handle Material: Steel, Handle Type: , Head Material: , , , Overall Length: 38, Product Type: Bulb Planter, Sub Brand: , , , , Wheeled:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.