Zoro Homepage

Aluminum Shrub Rake, 6 Tines, Wood Handle

  • Mfr # GT0134

  • Zoro # G116119365


product price: $9.45
/ea
Sold in multiples of 6 for $56.70

Key Features

Head Material
Aluminum
Handle Material
Wood
Number of Tines
6
For Use With
Hand Garden Tools
Width
19.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0134
Zoro #
G116119365
UPC #
756050600195
Country of Origin
Viet Nam

Dimensions

Width
19.35 in
Overall Length
1.6 in
Height
5.05 in

Details

Head Material
Aluminum
Handle Material
Wood
Number of Tines
6
Item
Shrub Rake
For Use With
Hand Garden Tools

Description

Handle Length: 20, Handle Material: Wood, Head Width: 5.2, Number of Tines: 6, Overall Length: , , Product Type: Shrub Rake, Sub Brand: , Tine Material: Aluminum, Brand Name: Ace, Coated Tines: Yes, Comfort Grip: Yes, , Telescoping Handle: No,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.