Shop FLORIDA TOOLS
Create Account
Hex Socket Head Cap Metric Bolt Assortment Screw kit 16 Sizes 304 Stainless Steel 880 pcs
- Mfr # FT880-16HEX-SHC
- Zoro # G616288479
product price:Â
$
67.49
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
- FT880-16HEX-SHC
- Zoro #
- G616288479
- UPC #
- -
- Country of Origin
- China
Description
880 PCS Metric M6 M5 M4 M3 Metric Bolt Assortment Metric Screws Assortment kit 16 Sizes Set Hex Socket Head Cap Screw 304 Stainless Steel Assorted Nuts and Bolts Washer S2 Steel Allen WrenchM3: 8mm 12mm 16mm 20mm with M3 Washer, nut and spring washer 320pcsM3-8: 20pcs M3-12: 20pcs M3-16: 20pcs M3-20: 20pcsM3 Nut: 80pcs M3 Washer: 80pcs M3 Spring Washer: 80pcsM4: 8mm 12mm 16mm 20mm with M4 Washer, nut and spring washer 240pcsM4-8: 15pcs M4-12: 15pcs M4-16: 15pcs M4-20: 15pcsM4 Nut: 60pcs M4 Washer: 60pcs M4 Spring Washer: 60pcsM5: 8mm 12mm 16mm 20mm with M5 Washer, nut and spring washer 160pcsM5-8: 10pcs M5-12: 10pcs M5-16: 10pcs M5-20: 10pcsM5 Nut: 40pcs M5 Washer: 40pcs M5 Spring Washer: 40pcsM6: 8mm 12mm 16mm 20mm with M6 Washer, nut and spring washer 160pcsM6-8: 10pcs M6-12: 10pcs M6-16: 10pcs M6-20: 10pcsM6 Nut: 40pcs M6 Washer: 40pcs M6 Spring Washer: 40pcs