Shop FLORIDA TOOLS
Create Account
Metric Hex Socket Cap Screws Head Cap Screws 304 SS Nut and Bolt Kit 982 pcs
- Mfr # FT951
- Zoro # G116288481
product price:Â
$
54.99
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
- FT951
- Zoro #
- G116288481
- UPC #
- -
- Country of Origin
- China
Description
982pcs M2 M2.5 M3 M4 M5 M6 Hex Socket Cap Screws Head Cap Screws 304 Stainless Steel Nut Bolt Kit Screw Assortment Set with Machine Assorted Washer Small Spring Washer and Nut SetM2: 4mm 6mm 8mm 10mm with M2 Washer nut and spring washer 256pcsM2-4: 16pcs M2-6: 16pcs M2-8: 16pcs M2-10: 16pcs M2 Nut: 64pcs M2 Washer: 64pcs M2 Spring Washer: 64pcsM2.5: 4mm 6mm 8mm 10mm with M2.5 Washer nut and spring washer 256pcsM2.5-4: 16pcs M2.5-6: 16pcs M2.5-8: 16pcs M2.5-10: 16pcs M2.5 Nut: 64pcs M2.5 Washer: 64pcs M2.5 Spring Washer: 64pcsM3: 6mm 8mm 10mm 12mm with M3 Washer nut and spring washer 210pcsM3-6: 16pcs M3-8: 16pcs M3-10: 14pcs M3-12: 14pcs M3 Nut: 50pcs M3 Washer: 50pcs M3 Spring Washer: 50pcsM4: 8mm 10mm 12mm 16mm with M4 Washer nut and spring washer 120pcsM4-8: 10pcs M4-10: 8pcs M4-12: 6pcs M4-16: 6pcs M4 Nut: 30pcs M4 Washer: 30pcs M4 Spring Washer: 30pcsM5: 10mm 12mm 16mm 20mm with M5 Washer nut and spring washer 88pcsM5-10: 6pcs M5-12: 6pcs M5-16: 5pcs M5-20: 5pcs M5 Nut: 33pcs M5 Washer: 33pcs M5 Spring Washer: 33pcsM6: 12mm 16mm 20mm with M6 Washer nut and spring washer 52pcsM6-12: 5pcs M6-16: 4pcs M6-20: 4pcs M6 Nut: 13pcs M6 Washer: 13pcs M6 Spring Washer: 13pcs