Internal Hex Drive Cup-Point Asst Set Screw Asst Kit 24 Sizes Metric Black Stainless Steel 707 pcs

  • Mfr # FT707-IHEX

  • Zoro # G616288806


product price:  $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT707-IHEX
Zoro #
G616288806
UPC #
-
Country of Origin
China

Description

12.9 Class Alloy Steel Black Set Screw assortment 707pcs 24 Sizes M2 M2.5 M3 M4 M5 M6 M8 7pcs 12.9 Class Alloy Steel Black wrench IncludedSnap lock individual Compartment Storage box.Color coded printed labelsBook Spine for easy accessM2-L3: 35pcs M2-L5:35pcsM2.5-L3: 35pcs M2.5-L5:35pcsM3-L3: 50pcs M3-L4:50pcs M3-L5: 50pcs M3-L6:50pcsM4-L4: 30pcs M4-L6:30pcs M4-L8: 30pcs M4-L10:30pcsM5-L5: 30pcs M5-L6:30pcs M5-L8: 30pcs M5-L10:30pcsM6-L6: 20pcs M6-L8:20pcs M6-L10:20pcs M6-L12:20pcsM8-L8: 10pcs M8-L10:10pcs M8-L12: 10pcs M8-L16:10pcsSecuring Components: Set screws are intermediate machinery screws that prevent relative motion between mating parts. For instance, they are employed in attaching gears to shafts, ensuring that the rotation between them is restricted. By passing these screws through a hole in a hub and allowing the tip to contact the attached shaft, a robust attachment is achieved.Headless Design: Set screws are typically headless, which means they dont protrude like traditional screws. This design allows them to stay out of the way and provides a clean appearance.Strength and Stability: Despite their small size, set screws are strong enough to hold parts securely in their intended positions. They resist loosening and provide mechanical stability, especially when used with knurled cup screws that bite into the surface for better assembly.Vibration Resistance: Knurled cup set screws, for example, create a biting action against the surface they contact. This feature ensures that they remain secure even in the presence of vibrations, making them suitable for applications where stability is crucial.Ease of Removal: Set screws are easy to install and remove, making maintenance and adjustments more convenient.Applications: Set screws find use in securing machine components onto shafts, such as collars, gears, and knobs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.