Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Garden Hand Hoe 9 in. Plastic Handle

  • Mfr # GT0114

  • Zoro # G416119386


product price: $6.19
/ea
Sold in multiples of 6 for $37.14

Key Features

For Use With
Hand Garden Tools
Overall Length
9.2 in
Width
3.05 in
Height
3.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0114
Zoro #
G416119386
UPC #
82901013112
Country of Origin
Viet Nam

Dimensions

Overall Length
9.2 in
Width
3.05 in
Height
3.85 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Brand Name: Ace, Color: Green/White, Comfort Grip: Yes, Handle Length: 9, Handle Material: Plastic, Head Length: 5, Steel, Head Width: 7, Hoe Type: Garden, Product Type: Hand Hoe, Sub Brand: , Telescoping Handle: No, Blade Material: Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.