Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potentiometer kit with Rotary knobs 1k 5k 10k 20k 50k 100k 75pcs

  • Mfr # FTWH148

  • Zoro # G816288811


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTWH148
Zoro #
G816288811
UPC #
-
Country of Origin
China

Description

Potentiometer Assortment Kit 75pcs, Individual CompartmentSeries: WH148.Potentiometer Type: Rotary.Resistance: ±20%.Number of Gangs: 1.Number of Turns: 1.Power Rating: 0.125W.Resistance Taper: Curve B Linear Type.Element Material: Carbon.Mounting Type: Panel Mount.Termination Style: Solder LuCase.1K 5K 10K 20K 50K 100K18pcs WH14818pcs Washers18pcs Nuts21pcs knobs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.