Zoro Homepage

Steel Weed Cutter

  • Mfr # GT0113

  • Zoro # G816119290


product price: $3.99
/ea
Sold in multiples of 6 for $23.94

Key Features

For Use With
Hand Garden Tools
Height
1.3 in
Width
11.1 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT0113
Zoro #
G816119290
UPC #
82901769149
Country of Origin
Viet Nam

Dimensions

Height
1.3 in
Width
11.1 in
Length
1.2 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Forged Blade: , Handle Length: , Handle Material: Plastic, Blade Length: 10, Maximum Cutting Thickness: , Blade Material: Steel, Blade Type: , Product Type: Weed Cutter, Rotating Head: , Serrated Edge: , Sub Brand: , Telescoping Handle: , Brand Name: Ace

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.