Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 gal Floor Resin 4700 Kit, Gloss Finish, Clear, 100% Solid Base

  • Mfr # M0-090CN/U0-141CN

  • Zoro # G8643537


product price: $8,680.99
/ea
Free Shipping & Returns

Key Features

Size
25 gal
Finish
Gloss
For Use With
M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
Color
Clear
Resin Type
Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0-090CN/U0-141CN
Zoro #
G8643537
UPC #
815218025017
Country of Origin
United States

Dimensions

Size
25 gal
Container Size
25 gal

Details

Item
Floor Resin 4700 Kit
Finish
Gloss
For Use With
M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT
Color
Clear
Resin Type
Epoxy
Color Family
Clears
Base Type
100% Solid
Application Method
Brush, Roller, Spray
VOC Content
VOC Free
Exposure Conditions
Mild to Moderate
Coverage
160 sq ft/gal
Features
May Be Used Alone, with The Addition of Silica Sand, or with Decorative Colored Quartz or Flake Aggregate
Surface
Concrete
Standards
ASTM D2370, ASTM D695
Application Temperature
55 Degrees to 90 Degrees F
Dry Time
24 to 72 hr
Dry Time Tack Free
8 hr
Dry Time Recoat
8 to 24 hr
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time - Light Traffic
24 hr
Container Type
Kit
Cure Time
72 hr
Activator, Base, Paint or Primer
Activator, Base
Sheen
Gloss
Coating Type
Floor Coating
Coverage Area
160 sq ft/gal
Surface Texture
Rough, Smooth
Minimum Application Temperature
55 Degrees F
Dry Time to Recoat
8 to 24 hr
Surface Material
Concrete
Use Location
Interior
Maximum Application Temperature
90 Degrees F

Description

Floor Resin 4700 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Clear, Finish Gloss, Size 25 gal, VOC Content VOC Free, Coverage 160 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 24 to 72 hr, Cure Time 72 hr, Application Temperature 55 Degrees to 90 Degrees F, For Use With M1-067QT, M4-056QT, M5-045QT, M5-046QT, M5-047QT, M6-040QT, M7-062QT, M8-136QT, M8-137QT, M8-138QT, M8-148QT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.