Zoro Homepage

3.45 gal Floor Resin 4700 Kit, Gloss Finish, Opaque, 100% Solid Base

  • Mfr # M8-205KT

  • Zoro # G8643555


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Size
3.45 gal
Finish
Gloss
Color
Opaque
Resin Type
Epoxy
Base Type
100% Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8-205KT
Zoro #
G8643555
UPC #
815218025031
Country of Origin
United States

Dimensions

Size
3.45 gal
Container Size
3.45 gal

Description

Floor Resin 4700 Kit, Base Type 100 Percent Solid, Resin Type Epoxy, Color Opaque, Finish Gloss, Size 3.45 gal, VOC Content 30 g/L, Coverage 132 sq ft/gal, Exposure Conditions Mild to Moderate, Dry Time 24 hr, Cure Time 24 hr, Application Temperature 55 Degrees to 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.